Metal Content Cable Tie, 8" Long, 50lb Tensile Strength, Blue, 100/pkg

Item #: 0906251

Cat #: 111-00830

UPC: 089306288459

$ 0.64 EA
Company wide:
5,700 in stock
Documents & Guides
Metal Content Cable Tie, 8 Inch Long, 50 Pound Tensile Strength, Blue, 100/pkg

Overview

Metal Content Cable Tie, 8 Inch Long, 50 Pound Tensile Strength, Blue, 100/pkg

HellermannTyton's Metal Content Tie is specifically designed for the food, beverage and pharmaceutical processing industries to meet the safety standards set by the Hazardous Analysis of Critical Control Point (HACCP). The tie is nylon-based with metal content dispersed throughout the head and strap allowing any part of the tie to be identified by metal detectors or X-ray inspections, reducing the risk of contamination.

Also known as: 089306288459, 111-00830, TYN11100830

Features & Benefits

  • Metal content dispersed throughout the head and strap ensures identification by metal detectors and X-ray machines
  • Engineered and manufactured for maximum performance and quality
  • Industry standard blue color assists with visual detection and reduces the risk of contamination

Specifications

Color: Blue
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Blue
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon