KBAC-29D, Hybrid AC Drive, 230VAC, 1PH Input, 3PH Output, 9A. 3HP, Gray, Case B

Item #: 0906198

Cat #: 10001

UPC: 024822100014

$ 619.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
KBAC-29D, Hybrid AC Drive, 230 Volt AC, 1-Phase Input, 3-Phase Output, 9 Amp. 3 Horse Power, Gray, Case B

Overview

KBAC-29D, Hybrid AC Drive, 230 Volt AC, 1-Phase Input, 3-Phase Output, 9 Amp. 3 Horse Power, Gray, Case B
Also known as: 024822100014, 10001, KBE10001

Specifications

Color: Blue
Type: Standard Barrel
Color: Blue
Type: Standard Barrel