22mm Assembled Selector Switch, Knob Type, C22

Item #: 0906195

Cat #: C22-WRK3-K20

UPC: 015081294835

$ 42.96 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Silver Bezel, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, 2 NO Contact, NEMA Rating: 4X, 13.

Overview

22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Silver Bezel, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, 2 NO Contact, NEMA Rating: 4X, 13.

With over 20 variations of operation and 8 varieties of key codes, the C22 line offers a very complete line of selector switches.

Also known as: 015081294835, C22-WRK3-K20, CUTC22WRK3K20

Specifications

Volts DC: 600
Type: Non-Illuminated, Maintained, 3 Position
Color: Silver
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Volts DC: 600
Color: Silver
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, Maintained, 3 Position
Volts AC: 600