22mm Assembled Selector Switch, Knob Type, C22

Item #: 0906194

Cat #: C22-WRK-K11

UPC: 015081294651

$ 42.96 EA
Company wide:
0 in stock
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Silver Bezel, Non-illuminated, 2-Position, 40° Throw, Operating Mode: Maintained, Maintained, 1 NO & 1 NC Contact, NEMA Rating: 4X, 13.

Overview

22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Silver Bezel, Non-illuminated, 2-Position, 40° Throw, Operating Mode: Maintained, Maintained, 1 NO & 1 NC Contact, NEMA Rating: 4X, 13.

C22, 22.5 mm Compact Pushbutton Selector Switch, Non-Illuminated, Knob, Button: Black Bezel, Maintained, 40°, Button: Button: Black/White, 1NO/1NC, 2-

Also known as: 015081294651, C22-WRK-K11, CUTC22WRKK11

Specifications

Volts DC: 600
Type: Non-Illuminated, 2 Position, Maintained
Color: Silver
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Volts DC: 600
Color: Silver
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, 2 Position, Maintained
Volts AC: 600