22mm Assembled Indicator Light, Green, C22

Item #: 0906179

Cat #: C22-L-G-120

UPC: 015081194517

$ 44.40 EA
Company wide:
23 in stock
Documents & Guides
22.5 mm, Compact Range Pilot Light, Green, 120V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 4X, 13. Does Not Require Contact Blocks or Holders.

Overview

22.5 mm, Compact Range Pilot Light, Green, 120V AC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 4X, 13. Does Not Require Contact Blocks or Holders.

C22 indicating lights use a combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser etched, simply order without lens and order M22/C22 custom etched lenses to attach. Indicating lights with pigtail have options for M12, M8, or flying lead connectors, providing high degree of protection options.

Also known as: 015081194517, C22-L-G-120, CUTC22LG120

Specifications

Volts AC Control: 120
Color: Green
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13
Volts AC Control: 120
Type: Indicator, Illuminated
Color: Green
IP/NEMA Rating: NEMA 4X, NEMA 13