22mm Assembled Indicator Light, Green, C22

Item #: 0906177
Cat #: C22-L-G-24
UPC:
$ 35.74 EA
Company wide:
5 in stock
Documents & Guides
22.5 mm, Compact Range Pilot Light, Green, 24V AC/DC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 4X, 13. Does Not Require Contact Blocks or Holders.

Overview

22.5 mm, Compact Range Pilot Light, Green, 24V AC/DC, LED Pilot Light. Lamp Not Replaceable. NEMA Rating: 4X, 13. Does Not Require Contact Blocks or Holders.
C22 indicating lights use a combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser etched, simply order without lens and order M22/C22 custom etched lenses to attach. Indicating lights with pigtail have options for M12, M8, or flying lead connectors, providing high degree of protection options.
Also known as: C22-L-G-24, CUTC22LG24

Specifications

Volts DC Control: 24
Color: Green
Volts AC Control: 24
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13
Volts DC Control: 24
Volts AC Control: 24
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Type: Indicator, Illuminated

Customer Reviews

No reviews for this product
(0)