22mm Assembled Pushbutton, Flush, Red, C22

Item #: 0906159

Cat #: C22-DR-R-K01

UPC:

Company wide:
0 in stock
22.5 mm, Non-Illuminated, Red, Plastic, Flush, Maintained, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Closed Contact. ***Maintained Pushbuttons are field selectable Momentary verses Maintained***

Overview

22.5 mm, Non-Illuminated, Red, Plastic, Flush, Maintained, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Closed Contact. ***Maintained Pushbuttons are field selectable Momentary verses Maintained***

C22, 22.5 mm Compact Pushbutton, Non-Illuminated, Button, Silver Bezel, Flush, Maintained, Button: Red, 1NC

Also known as: C22-DR-R-K01, CUTC22DRRK01

Specifications

Color: Red
Type: Flush, Non-Illuminated, Maintained
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Volts DC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Maintained
Volts AC: 600