375wat 115v G9.5 W/ Heatsink 1000hr T-6

Item #: 0906097

Cat #: HPL375LL/115V

UPC: 031293059147

Company wide:
0 in stock
Features: 4-c8 Filament, Application: Stage, Studio, Theatre, Film, Television,digital Imaging, Wattage: 375wat, Voltage Rating: 115v, Lumens: 8000lm, Color Temperature: 3050k, Shape: T-6, Diameter: 0.72in, Length: 3.86in, Base: G9.5 Withheat Sink, Average Life: 1000hr

Overview

Features: 4-c8 Filament, Application: Stage, Studio, Theatre, Film, Television,digital Imaging, Wattage: 375wat, Voltage Rating: 115v, Lumens: 8000lm, Color Temperature: 3050k, Shape: T-6, Diameter: 0.72in, Length: 3.86in, Base: G9.5 Withheat Sink, Average Life: 1000hr
Also known as: 031293059147, HPL375LL/115V, EIKHPL375LL115V

Specifications

No Specifications Available