Male Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow

Item #: 0906077

Cat #: TNF10-250MD-XV

UPC: 728494144818

$ 1.17 EA
Company wide:
0 in stock
Documents & Guides
Male Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow, 75 per Pack

Overview

Male Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow, 75 per Pack
Also known as: 728494144818, TNF10-250MD-XV, THBTNF10250MDXV

Specifications

Gender: Male
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Male
Color: Yellow
Material: Vinyl
Allowable Gauge Range: 12 - 10