
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover
Item #: 0906063
Cat #: DVB1BRC
UPC: 018997436085
$ 26.83 EA
Company wide:
2
in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Cubic Inches: 22, 5-1/4 Inch, Clear Cover, Brown Box, Includes: Extra Duty Cover, Adapter Sleeve, Installed Bug Plugs, (1) Standard Duplex and (1) Standard GFCI Face Plate, Installation Screws, (1) NM Cable Connector, (10 Roll of Caulk and Disposable Mud Cover, Non-Metallic
Overview
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Cubic Inches: 22, 5-1/4 Inch, Clear Cover, Brown Box, Includes: Extra Duty Cover, Adapter Sleeve, Installed Bug Plugs, (1) Standard Duplex and (1) Standard GFCI Face Plate, Installation Screws, (1) NM Cable Connector, (10 Roll of Caulk and Disposable Mud Cover, Non-Metallic
With IN BOX there are no extra parts to purchase or handle. You’ll save big on labor and materials. One-piece IN BOX, the recessed electrical box for exterior use, eliminates installing multiple pieces – an electrical box, bubble cover assembly and a siding block on siding. And the job looks great because IN BOX installs in the wall – so less shows outside. It’s that simple. Cost savings. Time savings. A great-looking job. Get it all in Arlington’s one-piece IN BOX!
Also known as: 018997436085, DVB1BRC, ARLDVB1BRC
Specifications
| Color: | Clear, Brown |
| Mounting: | Vertical |
| Material: | Plastic |
| Gangs: | 1 |
| Depth: | 5 1/4 in |
| Color: | Clear, Brown |
| Material: | Plastic |
| Depth: | 5 1/4 in |
| Mounting: | Vertical |
| Gangs: | 1 |