FH Class T Fuse Block Cover

Item #: 0906013

Cat #: LFT30100FBC

UPC: 079458188639

$ 41.35 EA
Company wide:
0 in stock
Documents & Guides
100A, 300V, Fuse Holder Class T Fuse Block Cover

Overview

100A, 300V, Fuse Holder Class T Fuse Block Cover

Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.

Also known as: 079458188639, LFT30100FBC, LFULFT30100FBC

Specifications

Class: T
Mounting: Snap On
Volts AC: 300
Amps: 100
Color: Black
Poles: 1
Material: Thermoplastic
Standards: California Proposition 65
Class: T
Volts AC: 300
Color: Black
Material: Thermoplastic
Mounting: Snap On
Amps: 100
Poles: 1
Standards: California Proposition 65