Electronic Ballast, Compact Fluorescent, 3-Lamp, 40W, 120V

Item #: 0906006

Cat #: QTP3X40TT5/120PSN-B

UPC: 046135503603

Company wide:
0 in stock
Documents & Guides
No Documents Available
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 3-Lamp, Lamp Wattage: 40, 120 Volt, Lamp Type: FT40DL, Ballast Factor: Normal, Standard Case Qty: 20 Sylvania Part # 50360

Overview

Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 3-Lamp, Lamp Wattage: 40, 120 Volt, Lamp Type: FT40DL, Ballast Factor: Normal, Standard Case Qty: 20 Sylvania Part # 50360
Also known as: 046135503603, QTP3X40TT5/120PSN-B, SYLQTP3X40TT5120PS

Specifications

Type: Programmed Start, Electronic
Volts AC: 120
Wattage: 40
Family / Style: Quicktronic
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Wattage: 40
Light Technology: Fluorescent
Volts AC: 120
Family / Style: Quicktronic