Poke-Thru Device Assembly, 8" Diameter

Item #: 0905873

Cat #: 8STCP

UPC: 786564070153

$ 769.99 EA
Company wide:
0 in stock
Poke-Thru Device Assembly, 8 Inch Diameter, Includes: (2) 20 Amp Duplex Receptacles, For Use With 8CTC2/8CT2 Covers

Overview

Poke-Thru Device Assembly, 8 Inch Diameter, Includes: (2) 20 Amp Duplex Receptacles, For Use With 8CTC2/8CT2 Covers

Designed for retrofit and new construction, Evolution Series 8” Poke-Thru devices provide convenient access to power, communications, and A/V services recessed below floor level - providing maximum device protection. With five gangs of capacity that allow you to configure services for the needs of your space, services can be placed in any location within the unit.

Also known as: 786564070153, 8STCP, WMD8STCP

Specifications

Depth: 3 1/4 in
Material: Bronze, Brass
Depth: 3 1/4 in
Material: Bronze, Brass