4" Two Gang Stud Strap

Item #: 0905869

Cat #: MH-AK02

UPC: 784297018091

Company wide:
0 in stock
Documents & Guides
4" Two Gang Stud Strap, Polycarbonate

Overview

4" Two Gang Stud Strap, Polycarbonate
Also known as: 784297018091, MH-AK02, MADMHAK02

Specifications

Material: Polycarbonate
Diameter: 4 in
Standards: California Proposition 65
Material: Polycarbonate
Standards: California Proposition 65
Diameter: 4 in