20V Max 4-1/2" - 5" Grinder/Cut-Off Tool (Tool Only)

Item #: 0905851

Cat #: DCG412B

UPC: 885911260800

Company wide:
0 in stock
Documents & Guides
20V Max 4-1/2" / 5'' Cordless Grinder, RPM: 7000, Spindle Thread: 5/8", Includes: (1) DCG412 Grinder Tool, (1) Hex Wrench, (1) Type 27 Grinding Guard, (1) 2-Position Side Handle & (1) 5" X 1/4" T27 Metal Grinding Wheel ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max 4-1/2" / 5'' Cordless Grinder, RPM: 7000, Spindle Thread: 5/8", Includes: (1) DCG412 Grinder Tool, (1) Hex Wrench, (1) Type 27 Grinding Guard, (1) 2-Position Side Handle & (1) 5" X 1/4" T27 Metal Grinding Wheel ***Bare Tool Only, Battery & Charger Sold Separately***

The DCG412B 20V MAX Lithium Ion 4-1/2-in/5-in Grinder increases productivity with features like Quick-Change™ wheel release, convenient trigger switch with lock-off button, and extended run-time battery. Battery and charger sold separately.

Also known as: 885911260800, DCG412B, DEWDCG412B

Specifications

Volts DC: 20
Volts DC: 20