Locking Connector, 20A, 3PH 480V, White

Item #: 0905830

Cat #: HBL2433SW

UPC: 783585231464

Company wide:
0 in stock
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.
Also known as: 783585231464, HBL2433SW, KELHBL2433SW

Features & Benefits

  • UL Type 4X Environmental seal protects connection while in use.
  • One-piece, engineered thermoplastic housing is impact-resistant for heavy-duty industrial environments
  • Closure cap is included for environmental seal when device is not in use
  • Superior cord grip design protects terminations from excess strain.

Specifications

Type: Grounding, Connector
Volts AC: 480
Color: Black/White
Amps: 20
NEMA Configuration: L16-20R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L16-20R
Volts AC: 480
Amps: 20