Vinyl Grip Insulated Screwdriver Set

Item #: 0905827

Cat #: DWHT66417

UPC: 076174664171

Company wide:
0 in stock
Documents & Guides
Insulated Screwdriver Set, Includes: (1) Full Sized Handle, (1) Precision Handle, Slotted Tip (1/8", 3/16", 1/4"), Phillips Tip (0, 1, 2), Square Tip (1, 2), (1) Tool Pouch, Insulated: Up to 1000V

Overview

Insulated Screwdriver Set, Includes: (1) Full Sized Handle, (1) Precision Handle, Slotted Tip (1/8", 3/16", 1/4"), Phillips Tip (0, 1, 2), Square Tip (1, 2), (1) Tool Pouch, Insulated: Up to 1000V

The DEWALT 10 piece vinyl grip insulated screwdriver set is built for quality performance and comfort. With the space saving multi-blade design, and durable tool pouch, minimal room is needed for storage. The quick-release mechanism makes building combinations of the two handles and eight blades fast and simple. Creating the proper screwdriver for the job is simple with the variety of handle and blade options.

Also known as: 076174664171, DWHT66417, DEWDWHT66417

Specifications

Drive: Phillips, Slotted
Drive: Phillips, Slotted