Fuse, 250 Amp Square Body DIN 43-653, 000, No Indicator, 690V/700V

Item #: 0905801

Cat #: 170M1321

UPC: 051712216579

$ 246.43 EA
Company wide:
0 in stock
Documents & Guides
250 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)

Overview

250 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712216579, 170M1321, BUS170M1321

Specifications

Amps: 250
Size: 000
Type: Fuse, Square Body
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Amps: 250
Type: Fuse, Square Body
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700
Size: 000
Mounting: Bolt On
Class: aR