Wireless Receptacle, 15A, Maestro, Black

Item #: 0905779

Cat #: MRF2-10D-120-BL

UPC: 027557631143

Company wide:
0 in stock
Digital Fade Dimmer, Lutron, Energi Tripak, Maestro Wireless, Multi-location, Special Features: Specification Grade, Neutral Wire, Minimum Load is 50 Watt/VA, 120 Vac, 1000 Watt, 1-Pole, 60 Hz, Incandescent/Halogen/Magnetic Low Voltage Lighting, Touch Rocker To Adjust Light Level, Designer Style, Gloss Wall Plate Finish, Color: Black

Overview

Digital Fade Dimmer, Lutron, Energi Tripak, Maestro Wireless, Multi-location, Special Features: Specification Grade, Neutral Wire, Minimum Load is 50 Watt/VA, 120 Vac, 1000 Watt, 1-Pole, 60 Hz, Incandescent/Halogen/Magnetic Low Voltage Lighting, Touch Rocker To Adjust Light Level, Designer Style, Gloss Wall Plate Finish, Color: Black

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557631143, MRF2-10D-120-BL, LUTMRF210D120BL

Specifications

Type: Switch, Plug In, Wireless
Volts AC: 120
Family / Style: Maestro
Color: Black
Poles: 1
Wattage: 1000
Mounting: Knuckle
Type: Switch, Plug In, Wireless
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Volts AC: 120
Color: Black
Wattage: 1000