375w 120/240v Radiant Ceiling Panel

Item #: 0905754

Cat #: CP123

UPC: 686334458818

$ 490.78 EA
Company wide:
0 in stock
Documents & Guides
Tpi; Radiant Ceiling Panel Heater; Electric Radiant; Model: Cp123; Voltage Rating: 120/240 V; Phase: 1 Ph; Amperage Rating: 3.1/1.6 Amp; Housing Material: Steel; Mounting: "t" Bar And Surface; Dimensions: 2 Ft Length X 2 Ft Width X 1 In Height; Wattage: 375 Wtt; Btu Rating: 1280; Color: White

Overview

Tpi; Radiant Ceiling Panel Heater; Electric Radiant; Model: Cp123; Voltage Rating: 120/240 V; Phase: 1 Ph; Amperage Rating: 3.1/1.6 Amp; Housing Material: Steel; Mounting: "t" Bar And Surface; Dimensions: 2 Ft Length X 2 Ft Width X 1 In Height; Wattage: 375 Wtt; Btu Rating: 1280; Color: White
Also known as: 686334458818, CP123, TPICP123

Specifications

Wattage: 375
Volts AC: 120, 240
Mounting: Surface, T-Bar
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 375
Mounting: Surface, T-Bar
Type: Ceiling Panel
Volts AC: 120, 240
Standards: California Proposition 65