WALL 52W CUTOFF COOL BRONZ

Item #: 0905710

Cat #: WPLEDC52

UPC: 019813029238

Company wide:
0 in stock
Documents & Guides
Wall Packs 7406 Lumens Wpled 52W Bronze

Overview

Wall Packs 7406 Lumens Wpled 52W Bronze

The RAB RABWPLEDC52 is an innovative, affordable and functional LED wall pack, full cutoff fixture that brings you 100,000 hours of dependable, low cost energy efficient lighting.

Also known as: 019813029238, WPLEDC52, RABWPLEDC52

Specifications

Type: Wallpack
Wattage: 52
Color Temperature: 5000 (Bright White)
Volts AC: 120, 240, 208
Color: Bronze
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 52
Volts AC: 120, 240, 208
Light Technology: LED