12/2 Aluminum Armored Cable, Solid Copper, MC-Stat Lite 250'

Item #: 0905652

Cat #: 122MCAHCFSTATX250

UPC: 077680258830

$ 2.00 FT
Company wide:
4,250 in stock
Documents & Guides
12/2 Copper Conductors with (1) Ground, 120/208V, Aluminum Armored Cable, Lite, Solid, 250 Foot Coil. Healthcare Cable. Wire Colors: Black, White. O.D.: .523"

Overview

12/2 Copper Conductors with (1) Ground, 120/208V, Aluminum Armored Cable, Lite, Solid, 250 Foot Coil. Healthcare Cable. Wire Colors: Black, White. O.D.: .523"

MC-Quik Lite is a type of Metal Clad (MC) cable manufactured by Atkore. It is designed for commercial construction projects, particularly for LED dimming applications. MC-Quik Lite features a wrap-free design with a protective polypropylene covering over the THHN insulation, reducing installation time and waste. It also utilizes the armor and a full-sized aluminum ground/bonding conductor for equipment grounding.

Also known as: 077680258830, 122MCAHCFSTATX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600