Current Transformer, Solid Core, 100:0.1A, O.D.: 0.67", Black

Item #: 0905567

Cat #: CDA01-K12

UPC: 078477547120

Company wide:
0 in stock
100 Amp, Solid Core, Sub-Metering Current Transformers, 100:0.1A, Color: Black, Opening Dimensions: 0.72". For use with any 100 Amp Meter.

Overview

100 Amp, Solid Core, Sub-Metering Current Transformers, 100:0.1A, Color: Black, Opening Dimensions: 0.72". For use with any 100 Amp Meter.

 Leviton Current Transformers (CTs) support our full line of VerifEye™ revenue-grade meters and help meet all measurement and verification-based opportunities—including smart metering and LEED rating achievement. Designed as part of a simple and effective process for accurately capturing measurements of power consumption, CTs are easy to specify and install for new construction and retrofits.

The better the equipment, the better the measurement. Leviton meters utilize highly accurate current transformers for revenue-grade performance certified to ANSI standards. Competing products use current sensors that do not provide the same level of performance. CTs come as solid core standard for high-quality, long-term accuracy and reliability. Solid core CTs deliver +/-0.3% accuracy. Split core and Rogowki Coil CTs deliver +/-1.0% accuracy. For added safety, all Leviton current transformers come with built-in voltage suppression devices that prevent hazardous voltages from developing on CT secondaries should they become disconnected from a meter with load current present. Leviton CTs are UL and cUL listed devices.

Also known as: 078477547120, CDA01-K12, LEVCDA01K12

Specifications

Type: Current Transformer
Amps: 100
Phase: 1
Type: Current Transformer
Phase: 1
Amps: 100