200A, 1P, Series 1000, Single Element Meter

Item #: 0905566

Cat #: 1N120-21

UPC: 078477545126

Company wide:
0 in stock
200 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, Single Element Meter, Line-to-Neutral, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. **Meter Only**, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, Single Element Meter, Line-to-Neutral, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure. **Meter Only**, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Single Element Meter, 120 V, 1P2W, Indoor, Line-To-Neutral, 200:0.1, Gray

Also known as: 078477545126, 1N120-21, LEV1N12021

Specifications

Amps: 200
Volts AC: 120
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120
IP/NEMA Rating: NEMA 1