Class G Fuse Block, 1-Pole, 25-30A, 480V, Screw Terminal

Item #: 0905546

Cat #: BG3031S

UPC: 051712736688

$ 32.31 EA
Company wide:
5 in stock
Documents & Guides
Class G Fuse Block, 1-Pole, 25-30A, 480V, Screw Terminal, Use with Bussman SC fuses.

Overview

Class G Fuse Block, 1-Pole, 25-30A, 480V, Screw Terminal, Use with Bussman SC fuses.
Also known as: 051712736688, BG3031S, BUSBG3031S

Specifications

Volts AC: 480
Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: G
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps Range: 25 - 30
Volts AC: 480
Poles: 1
Class: G
Interrupt Rating AC: 100 kA
Mounting: Surface
Material: Thermoplastic
Interrupt Rating DC: 100 kA
Amps Range: 25 - 30