
$ 0.40 FT
Company wide:
0
in stock
Documents & Guides
4 Pair / 24 AWG, CMR, CAT6+, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - White- Pull Pack Length: 1000 ft.
Overview
4 Pair / 24 AWG, CMR, CAT6+, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - White- Pull Pack Length: 1000 ft.
Also known as: 079407439010, 7133901, 423CMRCAT6EWHPPGCB
Specifications
| Gauge: | 24 AWG |
| Volts AC: | 300 |
| Length: | 1000 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | White |
| Jacket: | Riser |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Length: | 1000 ft |
| Conductors: | 4 Pair |
| Jacket: | Riser |
| Volts AC: | 300 |
| Material: | Copper |
| Color: | White |
| Shielding: | Unshielded |