4A,32V,Automotive Glass Fuses

Item #: 0905522

Cat #: SFE004

UPC: 079458005356

$ 1.58 EA
Company wide:
0 in stock
Documents & Guides
4A, 32V, Automotive Glass Cartridge Fuses SFE Fast-Acting Fuse

Overview

4A, 32V, Automotive Glass Cartridge Fuses SFE Fast-Acting Fuse

Low-voltage fuse for automotive and electronic applications.

Also known as: 079458005356, SFE004, LFUSFE004

Specifications

Type: Automotive, Glass Fuses
Standards: California Proposition 65
Type: Automotive, Glass Fuses
Standards: California Proposition 65