GENSPEED® 6000 ENHANCED CATEGORY 6 RISER CABLE BLUE, 1000' PULL PAC

Item #: 0905513

Cat #: 7133900

UPC: 079407339006

$ 0.40 FT
Company wide:
0 in stock
Documents & Guides
GENSPEED® 6000 ENHANCED CATEGORY 6 RISER CABLE BLUE, 1000 FT PULL PAC

Overview

GENSPEED® 6000 ENHANCED CATEGORY 6 RISER CABLE BLUE, 1000 FT PULL PAC
Also known as: 079407339006, 7133900, 423CMRCAT6EBLPPGCB

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded