1
more

Fuse, 800A Square Body DIN 43-620, 3, Visual Indicator, 690/700V
Item #: 0905512
Cat #: 170M6812D
UPC: 051712335256
$ 1251.01 EA
Company wide:
0
in stock
Documents & Guides
800 Amp Square Body DIN 43-620 Stud-Mount High Speed Fuse, Size 3, DIN Type T, Indicator for Microswitch, 690V/700V (IEC/UL)
Overview
800 Amp Square Body DIN 43-620 Stud-Mount High Speed Fuse, Size 3, DIN Type T, Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712335256, 170M6812D, BUS170M6812D
Specifications
| Wattage: | 75 |
| Type: | Fuse, Square Body |
| Amps: | 800 |
| Size: | 3 |
| Interrupt Rating DC: | 200 kA |
| Volts AC Range: | 690 - 700 |
| Wattage: | 75 |
| Amps: | 800 |
| Interrupt Rating DC: | 200 kA |
| Type: | Fuse, Square Body |
| Size: | 3 |
| Volts AC Range: | 690 - 700 |