B-Twist™ Wire Connector, Model BT2® Red, 100/Box

Item #: 0905504

Cat #: BT2-1

UPC: 783250718900

$ 0.21 EA
Company wide:
0 in stock
Documents & Guides
Wire Connector, Color Coded, Winged Twister® Type, Color: Red, Wire Range: (2) 18 - (2) 8 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Winged Twister® Type, Color: Red, Wire Range: (2) 18 - (2) 8 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

The B-TWISTt™ Wire Connector combines all of the features of red and yellow wing-style wire connectors in one unique design. The rounded dial-top with vertical grooves provides fast, fingertip starts and its low-profile design fits easily into electrical boxes. The long, swept wings offer high torque and improve comfort while the wide, expanding spring makes for easy starts on even the largest combinations.

Also known as: 783250718900, BT2-1, IDEBT21

Specifications

Color: Red
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 18 - 8
Color: Red
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 18 - 8