15 Amp, 125 Volt, Plug & Connector, NEMA 5-15P, 5-15R

Item #: 0905486

Cat #: 14471547-TUBE

UPC: 781725349543

Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Plug & Connector, NEMA 5-15P & 5-15R, 2P, 3W, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

Overview

15 Amp, 125 Volt, Plug & Connector, NEMA 5-15P & 5-15R, 2P, 3W, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.
Also known as: 781725349543, 14471547-TUBE, WOO14471547TUBE

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Dustguard, Connector, Industrial Grade, Plug
Volts AC: 120
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Color: Yellow
Type: Grounding, Dustguard, Connector, Industrial Grade, Plug
Amps: 15