
Wall mount enclosure assembly with 42 pushbutton holes in cover
Item #: 0905441
Cat #: AM1868HP42
UPC: 085339918790
$ 307.12 EA
Company wide:
0
in stock
ALLIED AM1868HP42
Overview
ALLIED AM1868HP42
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339918790, AM1868HP42, ALLAM1868HP42
Specifications
| Depth: | 8 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Height: | 18 in |
| Material: | Fiberglass |
| Width: | 16 in |
| Mounting: | Wall |
| Size: | 18in x 16in x 8in |
| Depth: | 8 in |
| Color: | Gray |
| Material: | Fiberglass |
| Mounting: | Wall |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Height: | 18 in |
| Width: | 16 in |
| Size: | 18in x 16in x 8in |