Modular Cable Protection System, Length: 5.5", Width: 17.5"

Item #: 0905440

Cat #: HBLTRED5ECB

UPC: 783585174037

Company wide:
0 in stock
Documents & Guides
Modular Cable Protection System, Length: 5.5 Inch, Width: 17.5 Inch, Non-Metallic

Overview

Modular Cable Protection System, Length: 5.5 Inch, Width: 17.5 Inch, Non-Metallic

TredTrak® non-metallic cable protectors can also be interlocked to protect cables and cords of any length. The TredTrak system is a five channel modular cable protection system that will protect cable diameters up to 1.28 inches (32.5mm). It is designed to support pedestrian and light vehicle traffic in public, institutional and commercial applications. The Hubbell modular cable protection line also permits compliance with NEC® requirements (Article 525) for insulating electrical cables and cord at carnivals, amusement parks, convention centers and similar public areas.

Also known as: 783585174037, HBLTRED5ECB, KELHBLTRED5ECB

Features & Benefits

  • High density polyurethane construction supports heavy loads and is weather resistant
  • Modular interlocking design for easy installation, breakdown and storage
  • Safety surface pattern reduces slipping and skidding
  • High visibility safety blue and yellow colors

Specifications

Material: Plastic
Length: 5.500 in
Color: Yellow
Material: Plastic
Color: Yellow
Length: 5.500 in