Jack Extreme C6a Cr

Item #: 0905437

Cat #: 6110G-RC6

UPC: 078477262221

$ 20.43 EA
Company wide:
0 in stock
Extreme 10g Quickport Connector, Cat 6a, Crimson

Overview

Extreme 10g Quickport Connector, Cat 6a, Crimson

eXtreme 10G QuickPort Connector, CAT 6A, crimson

Also known as: 078477262221, 6110G-RC6, LEV6110GRC6

Specifications

Material: Copper Alloy
Color: Crimson
Connector Type: CAT 6
Material: Copper Alloy
Connector Type: CAT 6
Color: Crimson