Eaton FAZ supplementary protector

Item #: 0905420

Cat #: FAZ-C6/3

UPC: 015082788678

$ 181.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,6 A,15 kAIC,Three-pole,5-10X /n,50-60 Hz,Standard terminals,C Curve

Overview

Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,Medium levels of inrush current are expected,6 A,15 kAIC,Three-pole,5-10X /n,50-60 Hz,Standard terminals,C Curve

FAZ supplementary protectors are ideal for protection in control circuits, lighting, equipment, appliances and other applications where closer protection is desired, per UL 1077.

Also known as: 015082788678, FAZ-C6/3, CUTFAZC63

Specifications

Poles: 3
Amps: 5
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 5
Volts AC: 277, 480Y
Type: Trip Curve C