FH 2 Pole Class H Fuseblock

Item #: 0905379

Cat #: LFH60030-2CID

UPC: 079458186765

$ 92.14 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder 2 Pole Class H Fuseblock

Overview

30A, 600V, Fuse Holder 2 Pole Class H Fuseblock

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458186765, LFH60030-2CID, LFULFH600302CID

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65