15W G16 Incandescent, Clear

Item #: 0905353

Cat #: S3821

UPC: 045923038211

Call for price
Company wide:
0 in stock
15 Watt G16 1/2 Incandescent; Clear; 1500 Average rated hours; 114 Lumens; Candelabra Base; 120 Volt

Overview

15 Watt G16 1/2 Incandescent; Clear; 1500 Average rated hours; 114 Lumens; Candelabra Base; 120 Volt
Also known as: 045923038211, S3821, SATS3821

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 114
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 114