A/C Disconnect, 60A, 3P, 240/480VAC, Non-Automatic Switch, NEMA 3R

Item #: 0905269

Cat #: DPU362RA

UPC: 786685547015

$ 350.59 EA
Company wide:
0 in stock
Documents & Guides
A/C Disconnect, 60 Amp, 3-Pole, 240/480 Volt AC, Non-Automatic Switch, NEMA 3R

Overview

A/C Disconnect, 60 Amp, 3-Pole, 240/480 Volt AC, Non-Automatic Switch, NEMA 3R
Also known as: 786685547015, DPU362RA, CUTDPU362RA

Specifications

Poles: 3
Volts AC: 480, 240
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 240
Amps: 60