FW 3-18 AWG SO BLWGRN DSI

Item #: 0905228

Cat #: EPW1863SAD

UPC: 780321103672

$ 16.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 18 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Conduit Material: Steel, Includes: Die Cast Snap-In Connectors

Overview

EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 18 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Conduit Material: Steel, Includes: Die Cast Snap-In Connectors
Also known as: 780321103672, EPW1863SAD, EPCEPW1863SAD

Specifications

No Specifications Available