16 AWG TFN Solid Copper, Pink, 500' Spool

Item #: 0905227

Cat #: 16TFNSOLPINX500

UPC:

$ 0.20 FT
Company wide:
0 in stock
Documents & Guides
16 AWG TFN Solid Copper, 600V, Fixture Wire, Pink, 500 Foot Spool.

Overview

16 AWG TFN Solid Copper, 600V, Fixture Wire, Pink, 500 Foot Spool.

Type TFN wire, also known as Thermoplastic Fixture Nylon wire, is a type of building wire primarily used in fixtures and is a single conductor, solid wire. It's rated for 600 volts and is suitable for use in wet, damp, and dry locations. TFN wire is also known for being gasoline and oil resistant and is ROHS compliant.

Also known as: 16TFNSOLPINX500

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Pink
Jacket: Nylon
Stranding: Solid
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Jacket: Nylon
Material: Copper
Conductors: 1
Color: Pink
Stranding: Solid

Customer Reviews

No reviews for this product
(0)