1-Gang, Single Outlet, Wetguard Cover, Yellow

Item #: 0905140

Cat #: 90W47-S

UPC: 078477519493

$ 169.67 EA
Company wide:
3 in stock
1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, Type: (1) Single Receptacle, Diameter: 1.406". Color: Yellow. For use with: Wetguard 15A Plugs

Overview

1-Gang, Vertical Mount, Weatherproof Cover, Non-Metallic, Type: (1) Single Receptacle, Diameter: 1.406". Color: Yellow. For use with: Wetguard 15A Plugs

15 Amp, 125 Volt, NEMA 5-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Straight Blade Single Outlet, Yellow

Also known as: 078477519493, 90W47-S, LEV90W47S

Specifications

Type: Cover, Single Receptacle
Mounting: Vertical
Gangs: 1
Color: Yellow
Type: Cover, Single Receptacle
Gangs: 1
Mounting: Vertical
Color: Yellow