1260 Floor Probe, 15ft

Item #: 0905132

Cat #: FLS 1260

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
1260 Floor Probe, 15ft

Overview

1260 Floor Probe, 15ft
Also known as: FLS 1260, FXTFLS1260

Specifications

Width: 15 ft
Width: 15 ft