Heater Element, for Size 3 Class 20, 63.4A - 66.1A

Item #: 0905122

Cat #: CR123F848B

UPC: 783166309452

$ 25.43 EA
Company wide:
0 in stock
Documents & Guides
Heater Element, for Size 3 Class 20, 63.4 Amp - 66.1 Amp

Overview

Heater Element, for Size 3 Class 20, 63.4 Amp - 66.1 Amp
Also known as: 783166309452, CR123F848B, ABBCR123F848B

Specifications

Type: Heater Element
Family / Style: CR123
Type: Heater Element
Family / Style: CR123