Safety-Shroud Plug, 20A, 3 Phase 480V AC

Item #: 0905062

Cat #: HBL2431S

UPC: 783585234625

Company wide:
0 in stock
Documents & Guides
Safety-Shroud Plug, 20A, 3 Phase 480V AC, 3 Pole, 4 Wire Grounding, Black/White

Overview

Safety-Shroud Plug, 20A, 3 Phase 480V AC, 3 Pole, 4 Wire Grounding, Black/White
Also known as: 783585234625, HBL2431S, KELHBL2431S

Features & Benefits

  • Ribbed nylon housing provides a secure grip and impact and chemical resistance
  • Superior cord grip design protects terminations from excess strain
  • Integral dust shield protects wiring chamber from dust or contaminants

Specifications

Type: Grounding, Plug
Volts AC: 480
Color: Black/White
Amps: 20
Material: Brass
Type: Grounding, Plug
Color: Black/White
Material: Brass
Volts AC: 480
Amps: 20