LUG,CU,1/4 X 1 1/2 W/2-7/16 HOLES,TYPE GL

Item #: 0905042

Cat #: B123EG03

UPC: 782856698692

Company wide:
0 in stock
Documents & Guides
CAD B123EG03 LUG CU 1/4 X 1 1

Overview

CAD B123EG03 LUG CU 1/4 X 1 1
Also known as: 782856698692, B123EG03, CADB123EG03

Specifications

Type: Compression Lug
Material: Copper
Length: 3 in
Type: Compression Lug
Length: 3 in
Material: Copper