20A TR Residential Grade Duplex Receptacle, 5-20R, Black

Item #: 0905037

Cat #: T5825-E

UPC: 078477450512

$ 7.77 EA
Company wide:
20 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Black

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Black

20 Amp, Tamper- Resistant, Decora Duplex Receptacle, Residential Grade, Black

Also known as: 078477450512, T5825-E, LEVT5825E

Specifications

Color: Black
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Color: Black
Gangs: 1
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon