2 Hole Lug, GL Style, Non-NEMA, 2.47" x 1" x 0.125", 0.438" Hole

Item #: 0905034

Cat #: B123CE03

UPC: 782856355403

Call for price
Company wide:
0 in stock
Documents & Guides
CAD B123CE03 LUG CU 1/8 X 1 W

Overview

CAD B123CE03 LUG CU 1/8 X 1 W

nVent ERICO Cadweld GL lug provides an efficient bolting surface for grounding and power applications.

Also known as: 782856355403, B123CE03, CADB123CE03

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type GL connections only

Specifications

Width: 1 in
Material: Copper
Height: 0.440 in
Finish: Tinned
Width: 1 in
Height: 0.440 in
Material: Copper
Finish: Tinned