
$ 67.32 EA
Company wide:
0
in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 700, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 700, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.
Also known as: 783669648256, CSWS-700-12, ILSCSWS70012
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
- Direct burial 500 kcmil - 10
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 700 |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 700 |