4 Hole Offset Lug, 6" x 3" x 0.25", 0.563" Hole

Item #: 0904985

Cat #: B104EKOL

UPC: 782856321538

$ 155.59 EA
Company wide:
0 in stock
Documents & Guides
4 Hole Offset Lug, 6" x 3" x 0.25", 0.563" Hole

Overview

4 Hole Offset Lug, 6" x 3" x 0.25", 0.563" Hole

Provides an efficient bolting surface for grounding and power applications. For use with Cadweld type LA only.

Also known as: 782856321538, B104EKOL, CADB104EKOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Width: 3 in
Material: Copper
Height: 1.560 in
Finish: Tinned
Standards: Build America Buy America Compliant
Width: 3 in
Height: 1.560 in
Standards: Build America Buy America Compliant
Material: Copper
Finish: Tinned