3-1/2" Round Vapor Box With Adjustable Bracket, Depth: 2.65", Non-Metallic

Item #: 0904979

Cat #: FBR415F

UPC: 018997722041

$ 23.96 EA
Company wide:
0 in stock
Documents & Guides
3-1/2 Inch Round Vapor Box With Adjustable Bracket 16 to 24 Inch, Depth: 2.65 Inch, Cubic Inches: 18.3, Non-Metallic

Overview

3-1/2 Inch Round Vapor Box With Adjustable Bracket 16 to 24 Inch, Depth: 2.65 Inch, Cubic Inches: 18.3, Non-Metallic

Just like our vapor boxes for fixtures and devices, these fan/fixture boxes have built-in flanges with gaskets installed that form a protective barrier against air infiltration, so installers can meet residential codes where required. Best of all, they deliver flush ceiling installations! Fast, secure installation in new construction, our fan/fixture vapor boxes mount to wood joists with supplied screws.

Also known as: 018997722041, FBR415F, ARLFBR415F

Specifications

Mounting: Bracket
Color: Black
Material: Steel
Depth: 2.650 in
Cubic Inches: 18.300 in³
Mounting: Bracket
Material: Steel
Cubic Inches: 18.300 in³
Color: Black
Depth: 2.650 in